Beli Borescope Inspection Camera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Digipas Camera and Video Inspection Borescopeatribut:
- Operating Temperature (°C): 0-45
- Power Source: 4xAA Batteries
- Maximum Battery Life (hour): 4-5
- Dimensions (mm): 260x95x80
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
- Extech Borescope Camera ProbesDeskripsi:BR-4CAM is a 4.5mm Borescope Camera head with Cable for Extech Borescope Models BR100, BR150, BR200 and BR250. 39 in. cable length. Flexible gooseneck retains configured shape. 5.9 to 9.8 in. focus distance. 2.36 in. Minimum bend radius. Waterproof (IP67) with LED illumination.atribut:
- Resolution (pixels): 712x486
- Viewing Angle (°): 63
- Length (m): 1
- Outer Diameter (mm): 4.5
- Focus distance: 2cm-7cm (0.8 to 2.8inch)
- Operating Temperature (°C): -10 to 50
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- RIDGID Micro Drain D65S and Micro Inspection Camera CA-350atribut:
- Catalog Number: 40788
- Cable Type: Integrated with Power/Video Signal
- Camera Type: Wide Angle Viewing with Adjustable LED INCs
- Connector Type: 9-pin Screw
- Monitor Size (inch): 3.1/2
- Monitor System: LCD
- Reel Type: Enclosed
- Waterproof (ft): Camera up to 330
- JONNESWAY Wireless Video BorescopeDeskripsi:It can work in narrow and tight area to check the object's inner mechanism and parts. The high resolution probe comes with LED light which can adjust the brightness to help see clearly. This excellent tool also comes with camera and video function. The changetable SD card can expand the memory. Change the probe without power off. Accessories with side view 70-90 degree. Compression Format: Compilant with MPEG-4. Still image storage format: JPEG (640x480).atribut:
- Diameter (mm): 5.5
- Camera Resolution: 325(H)x250(V)
- Length (m): 1
- Working Temperature (°C): 0 to 55
- Display: 3.5 TFT LCD QVGA
- STS Endoskopi industriDeskripsi:Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baikatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Belt Material: Nylon
- Buckle Materials: Aluminium
- Color: Black
- Reference Waist Size (cm): Up to about 80
- Waist Belt Dimension WxL: 50x1100
- Extech High Definition Videoscope Inspection Cameras (Kabel)Deskripsi:The HDV640 Kit includes an Inspection Camera with Wired Handset and 6 mm Semi-Rigid, Articulating (240 degree) Probe (1 m) with macro lens and an HDV600 VideoScope with 5.7 in. color LCD TFT with high definition 640 x 480 resolution. The compact, high-resatribut:
- Field of View: 65degrees
- Shaft diameter: 0.24inch (6mm)
- Working Length: 39inch (1m)
- Pixels: 640x480 VGA pixel
- Camera Tip bending: 240degrees
- Frame Rate: 30 fps frame rate (NTSC & PAL)
- LCD Color TFT Display: 5.7inch/5.3inch viewable
- Minimum Focus Distance: 2.36inch (60mm); macro: 0.59inch (15mm)
- Operating: up to 4 hours AVI video
- SD Card: 2GB SD Card Included
- KENTA LCD Monitor Type BorescopeDeskripsi:Display:3.5inch TFT LCD monitor (320x240 pixels)640x480 Pixels (Still image storage, JPEG)Resolution:320x240 Pixels (Video recording format, AVI file)Battery:Rechargeable Li-Polymer battery 3.7VPower adaptor:100-240V Ac in, 5V DC outInterface:Mini USB 1.1/AV outVideo out format:NTSC & PALRecording medium:SD card (2GB supplied/up to 16GB can be uesd)Compression Format:MPEG4Still Image Storage Format:JPEG (640x480)Video Recording Format:ASF (320x240)Video Probes:5.5mm diameter Video Probes.Image Sensor:1/18 inch. Optical format CMOS image sensor.Pixel Count(Dynamic/Static):320(H)x240(V)/640(H)x480(V)Power Consumption:250mW (Active)Housing:Copper with nickel coatingDepth of Field (Dof):1.5cm~5cmAutomatic white Balance:Automatic
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- monotaro Scope With Monitor (Sd Card Compatible)Deskripsi:2.4 inch color display. Even in dark places it has lights so it's easy to check, and you can also record moving pictures and still pictures using Micro SD card. Attachment attachable to the tip.. For quality inspection and assembly inspection of automobile engines, radiators etc. For piping, duct inspection, machine operation check, inside piping check, internal inspection such as wall, ceiling, floor under.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Light Source: 4 x LEDs
- Body Dimensions (mm): 90 x 257 x 42
- Pixel Number: 960 x 240
- Supported Media: micro SD (~ 2GB) / micro SDHC (4 to 32GB)
- Resolution: VGA (640 x 480)
- Accessories: Flexible cable (camera part Φ 8 mm), magnet attachment, mirror attachment, single hook attachment, double hook attachment, mounting ring x 2, installation manual
- Dust-proof Water-proof: Flexible cable part only (IP 67 compliant)
- Recording File Formats: Still image / JPEG, Movie / AVI
- Power: AA batteries (1.5 V) x 4
- Cable Length (m): About 0.95
- Tip Diameter (phi mm): 8.0
- Liquid Crystal Size (inch): 2.4
- Operating Temperature (°C): -10 to 50
- Extech Video Receiver Wireless Usbatribut:
- Type: Videoscope Camera
- Item: Video Receiver
- Camera Pixels (VGA): 641x480
- Camera Viewing Distance (m): 10
- Display Size (mm): 6 MM
- Duration: Set by User
- Optional Accessories: HDV-WTX
- Camera Diameter (mm): 13
- Dimension Unit (mm): 75x34x13
- Manufacturing Number: BRD10
- Netto Weight (kg): 0.11
- Transmission Range (m): 10
- RIDGID Micro Reel Video Inspection Systematribut:
- Display: 3.5 inch color LCD (320 x 240 resolution)
- Lighting: 4 LEDs with adjustable brightness
- Memory: 235 MB (internal), Up to 32 GB (4 GB card included) - SD card
- Catalog Number: 37888
- STS Industrial Endoscopeatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
- Flir Thermal ImagerDeskripsi:- Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
- Extech High Definition Articulating Videoscope KitDeskripsi:The HDV540 is a light weight VideoScope which includes a wired handset and 6mm diameter camera with 240degrees articulating tip for best viewing angle. Easy one-hand operation of the articulating camera tip facilitates viewing in obstructed areas where standard camera tips cannot access. Images and videos are viewed on the large high resolution color display or external monitors and can be stored in SD memory card (included) or a USB flash drive. Featuring a glare free close up field of view, AV output for viewing images/video on a monitor, Record voice-over audio in video recording mode and memory storage of 20,000 images. Complete with HDV500 videoscope, handset with articulating probe, SD card, 3.7V rechargeable Li-Polymer battery, 100/240V Universal AC adaptor and multiple plug types (US, EU, UK, AUS), USB and AV cables, and hard carrying case.atribut:
- Focus distance: 0.8 to 2.36inch (2 to 6cm)
- Field of View: 57degrees
- Shaft diameter: 0.24inch (6mm)
- Working Length: 39inch (1m)
- Camera Tip bend radius: 240degrees
- LCD Color TFT Display/ Pixels: 3.5inch/320x240 pixel resolution
- Frame Rate: 30 fps frame rate (NTSC & PAL)
- SD Card: 4GB SD Card Included
- Operating: up to 6 hours AVI video
- Dimensions: 210x110x40mm
- KENTA Airborne Digital Industrial Video EndoscopeDeskripsi:Independent innovation and development of a portable easy to use 360 ° arbitrary oriented industrial video endoscope, using integrated design, lightweight portable, 3.5-inch TFT LCD screen, high-definition image sensing technology, the image is more high-definition, can take pictures and video, And protective device corrosion-resistant, wear-resistant, waterproof and dustproof to meet the requirements of IP67. Can be widely used in the domestic special inspection, electricity, automobiles, machinery, aviation, pipeline containers and many other industrial areas of detection, equipment maintenance is necessary to detect toolsUse and scope of applicationThis product is only applicable to the real-time detection of industrial field equipment, has a direct visual characteristics, can directly observe the pipeline, turbine, cylinder, engine and other devices on the surface of the existence of defects or abnormal. The other can be real-time camera and video recording, for the analysis of equipment usage and equipment production protection to provide indispensable data collection.Standard configuration: dedicated instrument box, endoscope host, battery, card reader, 8G memory card, charging plug, data cable.Optional configuration: adsorption base, battery, insert tube system, instrument box shoulder strapatribut:
- Lens Diameter (mm): 3.8
- Lens Material: Titanium alloy
- Camera pixels: 300,000 pixels
- Depth Of Field (mm): Standard 10-100, optional 5, 50
- Field of View (°): 120
- Insert the Tube: Two tungsten alloy wire made of four layers
- Bending Angle (°): ≥160
- Bending Control (°): Mechanical 360 omnidirectional bending
- Brightness, Color, Contrast: 0 to 16 adjustable
- Display: Highlight 3.5 inch TFT LCD monitor
- Display Resolution: 640x480
- Display Viewing Angle (°): Up and down about 85
- Effective Working Length (m): 1
- Illumination (Lx): Up to 20000
- Illumination Adjustment: 7 manual adjustment
- Image Resolution: 640x480
- Image format: JPG
- Image is Frozen: A key to freeze
- Shooting Mode: Single shot, continuous shooting, 3 continuous shooting
- Video format: AVI
- Blue Eagle Faceshield Visor (Pelindung Wajah)atribut:
- Material: Polycarbonate
Daftar Harga Borescope Inspection Camera Terbaru October 2026
| KRISBOW Kamera Inspeksi Borescope | Rp4.199.900 |
| Digipas Camera and Video Inspection Borescope | Rp20.999.900 |
| Extech Kamera inspeksi bentuk kabel | Rp8.999.900 |
| Extech Borescope Camera Probes | Rp9.499.900 |
| BOSCH Cordless Inspection Camera | Rp9.299.900 |
| RIDGID Micro Inspection Camera | Rp5.199.900 |
| RIDGID Micro Drain D65S and Micro Inspection Camera CA-350 | Rp119.999.900 |
| JONNESWAY Wireless Video Borescope | Rp62.999.900 |
| STS Endoskopi industri | Rp9.099.900 |
| Extech High Definition Videoscope Inspection Cameras (Kabel) | Rp94.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/P102173664-1.jpg)


/P102248054-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/P103096005-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)